Masonry Nail, Fluted, 1 1/2 L, PK129

VALUE BRAND| Zoro #: G0822665| Mfr #: 4NFA4

$4.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Attaching Furring Strips
Dia.: 0.1483"
Finish: Bright
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0822665 Mfr #: 4NFA4
Gauge: 9Item: Masonry Nail
Material: Hardened steelFinish: Bright
Head Type: FlatApplication: For Attaching Furring Strips
Dia.: 0.1483"Head Dia.: 5/16"
Shank Type: Fluted, Tapered PointPackage Weight: 1 lb.
Approx. Pkg. Qty.: 129Length: 1-1/2"
Country of Origin (subject to change): Multiple

Product Description

Masonry Nail, Hardened Steel, Finish Bright, Head Type Flat, Shank Type Fluted, Tapered Point, Head Dia. 5/16 In, Gauge 9, Dia. 0.1483 In, Length 1 1/2 In, For Attaching Furring Strips, Package Weight 1 Lbs., Approx. Pkg. Qty. 129

Product Reviews