1-1/2" ID x 25 ft Material Hose BK

VALUE BRAND| Zoro #: G1748537| Mfr #: 1ZLH9

$116.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure (PSI): 40
Cover Material: PVC/Nitrile/Polyurethane
Outside Dia.: 1-29/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748537 Mfr #: 1ZLH9
Max. Pressure (PSI): 40Cover Material: PVC/Nitrile/Polyurethane
Outside Dia.: 1-29/32"Safety Factor: 3:1
Hose Inside Dia. (In.): 1-1/2Type: Bulk
Length: 25 ft.Inside Dia.: 1-1/2"
Hose Length (Ft.): 25Hose Outside Dia. (In.): 1.90
Color: BlackMax. Pressure: 40 psi
Item: Material HoseMeets: RMA Class B
Tube Material: PVC/Thermoplastic PolyurethaneTemp. Range (F): -30 to 158
Temp. Range: -30 Degrees to 158 Degrees FCountry of Origin (subject to change): United States

Description

Material Hose, Bulk, Hose Inside Dia 1 1/2 In, Hose Length 25 Ft, Hose Outside Dia 1.90 In, Black, Max Pressure 40 PSI, Safety Factor 3:1, Tube Material PVC/Thermoplastic Polyurethane, Cover Material PVC/Nitrile/Thermoplastic Polyurethane, Temp Range -30 to 158 F, Meets RMA Class B

Reviews