59-1/2" x 33" Low Density Polyethylene Mattress Bag, 1.1 mil, Pk300

VALUE BRAND| Zoro #: G0308761| Mfr #: 5DTT3

$189.68 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0308761 Mfr #: 5DTT3
Item: Mattress BagColor: clear
Material: Low Density Polyethylene (LDPE)Width: 33"
Depth: 0Length: 59-1/2"
Thickness: 1.10 milSize: Crib
Country of Origin (subject to change): United States

Product Description

Mattress Bag, Low Density Polyethylene, Crib, Clear, Length 59-1/2 In., Width 33 In., Thickness 1.1 mil, Package Quantity 300

Product Reviews

Save 15%. Sign up for Z-mail.