90" x 54" Low Density Polyethylene Mattress Bag, 1.5 mil, Pk100

VALUE BRAND| Zoro #: G0894643| Mfr #: 5DTT8

$212.51 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894643 Mfr #: 5DTT8
Item: Mattress BagColor: clear
Material: Low Density Polyethylene (LDPE)Width: 54"
Depth: 8"Length: 90"
Thickness: 1.50 milSize: Double, Gusseted
Country of Origin (subject to change): United States

Product Description

Mattress Bag, Low Density Polyethylene, Double, Gusseted, Clear, Length 90 In., Width 54 In., Depth 8 In., Thickness 1.5 mil, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.