JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

84" x 54" Low Density Polyethylene Mattress Bag, 1.1 mil, Pk150

VALUE BRAND| Zoro #: G0913701| Mfr #: 4NPX3

$203.73 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0913701 Mfr #: 4NPX3
Material: Low Density Polyethylene (LDPE)Color: clear
Item: Mattress BagWidth: 54"
Depth: 7"Length: 84"
Thickness: 1.10 milSize: Double
Country of Origin (subject to change): United States

Product Description

Mattress Bag, Low Density Polyethylene, Double, Clear, Length 84 In., Width 54 In., Depth 7 In., Thickness 1.1 mil, Package Quantity 150

Product Reviews

Save 15%. Sign up for Z-mail.