81" x 52" Low Density Polyethylene Mattress Bag, 1.1 mil, Pk200

VALUE BRAND| Zoro #: G1575122| Mfr #: 5DTT7

$237.19 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1575122 Mfr #: 5DTT7
Item: Mattress BagColor: Clear
Material: Low Density PolyethyleneWidth: 52"
Length: 81"Thickness: 1.1 mil
Size: Double, RollawayCountry of Origin (subject to change): United States

Product Description

Mattress Bag, Low Density Polyethylene, Double, Rollaway, Clear, Length 81 In., Width 52 In., Thickness 1.1 mil, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.