96" x 78" Low Density Polyethylene Mattress Bag, 2 mil, 0

VALUE BRAND| Zoro #: G1353956| Mfr #: 4NZF9

$6.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1353956 Mfr #: 4NZF9
Item: Mattress BagColor: clear
Material: Low Density Polyethylene (LDPE)Item: Mattress Bag
Width: 78"Depth: 10"
Length: 96"Thickness: 2 mil
Size: King, Pillow TopCountry of Origin (subject to change): United States

Product Description

Mattress Bag, Low Density Polyethylene, King, Pillow Top, Clear, Length 96 In., Width 78 In., Depth 10 In., Thickness 2 mil

Product Reviews

Save 15%. Sign up for Z-mail.