15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

96" x 70" Low Density Polyethylene Mattress Bag, 1.1 mil, Pk100

VALUE BRAND| Zoro #: G2000433| Mfr #: 4NPX5

$210.68 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2000433 Mfr #: 4NPX5
Item: Mattress BagColor: Clear
Material: Low Density PolyethyleneItem: Mattress Bag
Width: 70"Depth: 12"
Length: 96"Thickness: 1.1 mil
Size: KingCountry of Origin (subject to change): United States

Product Description

Mattress Bag, Low Density Polyethylene, King, Clear, Length 96 In., Width 70 In., Depth 12 In., Thickness 1.1 mil, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.