JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

90" x 54" Low Density Polyethylene Mattress Bag, 4 mil, Pk25

VALUE BRAND| Zoro #: G2158186| Mfr #: 4NPX7

$183.61 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2158186 Mfr #: 4NPX7
Item: Mattress BagColor: clear
Material: Low Density Polyethylene (LDPE)Width: 54"
Depth: 12"Length: 90"
Thickness: 4 milSize: Double, Pillow Top
Country of Origin (subject to change): United States

Product Description

Mattress Bag, Low Density Polyethylene, Double, Pillow Top, Clear, Length 90 In., Width 54 In., Depth 12 In., Thickness 4 mil, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.