90" x 76" Low Density Polyethylene Mattress Bag, 4 mil, Pk25

VALUE BRAND| Zoro #: G0447806| Mfr #: 4NPX9

$229.41 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0447806 Mfr #: 4NPX9
Item: Mattress BagColor: Clear
Material: Low Density PolyethyleneItem: Mattress Bag
Width: 76"Depth: 14"
Length: 90"Thickness: 4 mil
Size: King, Pillow TopCountry of Origin (subject to change): United States

Product Description

Mattress Bag, Low Density Polyethylene, King, Pillow Top, Clear, Length 90 In., Width 76 In., Depth 14 In., Thickness 4 mil, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.