LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

90" x 60" Low Density Polyethylene Mattress Bag, 1.5 mil, Pk100

VALUE BRAND| Zoro #: G0393723| Mfr #: 5DTT9

$219.87 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0393723 Mfr #: 5DTT9
Item: Mattress BagColor: clear
Material: Low Density Polyethylene (LDPE)Width: 60"
Depth: 8"Length: 90"
Thickness: 1.50 milSize: Queen, Gusseted
Country of Origin (subject to change): United States

Product Description

Mattress Bag, Low Density Polyethylene, Queen, Gusseted, Clear, Length 90 In., Width 60 In., Depth 8 In., Thickness 1.5 mil, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.