JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

92" x 60" Low Density Polyethylene Mattress Bag, 1.1 mil, Pk125

VALUE BRAND| Zoro #: G1575411| Mfr #: 4NPX4

$195.58 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1575411 Mfr #: 4NPX4
Item: Mattress BagMaterial: Low Density Polyethylene (LDPE)
Color: clearItem: Mattress Bag
Width: 60"Depth: 9"
Length: 92"Thickness: 1.10 mil
Size: QueenCountry of Origin (subject to change): United States

Product Description

Mattress Bag, Low Density Polyethylene, Queen, Clear, Length 92 In., Width 60 In., Depth 9 In., Thickness 1.1 mil, Package Quantity 125

Product Reviews

Save 15%. Sign up for Z-mail.