84" x 46" Low Density Polyethylene Mattress Bag, 1.1 mil, Pk200

VALUE BRAND| Zoro #: G0941981| Mfr #: 4NPX2

$195.52 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0941981 Mfr #: 4NPX2
Item: Mattress BagColor: clear
Material: Low Density Polyethylene (LDPE)Width: 46"
Depth: 0Length: 84"
Thickness: 1.10 milSize: Single
Country of Origin (subject to change): United States

Product Description

Mattress Bag, Low Density Polyethylene, Single, Clear, Length 84 In., Width 46 In., Thickness 1.1 mil, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.