JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

90" x 39" Low Density Polyethylene Mattress Bag, 1.5 mil, Pk100

VALUE BRAND| Zoro #: G1370905| Mfr #: 5DTT5

$150.68 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1370905 Mfr #: 5DTT5
Item: Mattress BagColor: clear
Material: Low Density Polyethylene (LDPE)Width: 39"
Depth: 8"Length: 90"
Thickness: 1.50 milSize: Twin, Gusseted
Country of Origin (subject to change): United States

Product Description

Mattress Bag, Low Density Polyethylene, Twin, Gusseted, Clear, Length 90 In., Width 39 In., Depth 8 In., Thickness 1.5 mil, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.