Mattress Topper, Dbl, Memory Foam, 2 In Th

VALUE BRAND| Zoro #: G0532174| Mfr #: 5GDT9

$120.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0532174 Mfr #: 5GDT9
Standards: CTB-117Item: Mattress Topper
Thickness: 2"Color: Natural
Density: 3.0 lbs. cu./ft.Type: Smooth
Material: Memory FoamProtects: Mattress
Width: 51"Size: Double
Length: 72"Country of Origin (subject to change): United States

Product Description

Mattress Topper, Double, Material Memory Foam, Thickness 2 In, Width 51 In, Length 72 In, Finish Smooth, Color Natural, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.125 In, Width Tolerance +/-1.000 In, Length Tolerance +/-1.000 In, Tensile Strength 5 PSI, Firmness @ 25% Deflection 5.50 - 8.00 PSI, Stretch Limit 100%, Density 3.0 lbs. cu./ft., Standards CTB-117

Product Reviews

Save 15%. Sign up for Z-mail.