KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mattress Topper, Queen, Memory Foam, 2 InTh

VALUE BRAND| Zoro #: G2126914| Mfr #: 5GDU0

$139.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 58"
Type: Smooth
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126914 Mfr #: 5GDU0
Width: 58"Type: Smooth
Color: naturalThickness: 2"
Length: 77"Item: Mattress Topper
Size: QueenDensity: 3.0 lbs. cu./ft.
Protects: MattressMaterial: Memory Foam
Standards: CTB-117Country of Origin (subject to change): United States

Description

Mattress Topper, Queen, Material Memory Foam, Thickness 2 In, Width 58 In, Length 77 In, Finish Smooth, Color Natural, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.125 In, Width Tolerance +/-1.000 In, Length Tolerance +/-1.000 In, Tensile Strength 5 PSI, Firmness @ 25% Deflection 5.50 - 8.00 PSI, Stretch Limit 100%, Density 3.0 lbs. cu./ft., Standards CTB-117

Reviews