KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Medium Printed Moving Box, Min. Qty 16

VALUE BRAND| Zoro #: G3779781| Mfr #: 4TZZ9

$3.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets: 200-lb. Test
Inside Depth: 10-1/2"
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3779781 Mfr #: 4TZZ9
Meets: 200-lb. TestInside Depth: 10-1/2"
Color: BrownInside Width: 18"
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentItem: Corrugated Moving/Storage Box
Inside Length: 18"Country of Origin (subject to change): United States

Description

Corrugated Moving/Storage Box, Brown, Inside Length 18 In., Inside Width 18 In., Inside Depth 10-1/2 In., Meets 200-lb. Test

Reviews