JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Megaphone, 25 W

VALUE BRAND| Zoro #: G0293413| Mfr #: 4PD84

$99.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0293413 Mfr #: 4PD84
Length (In.): 13Operating Range: 3/5 Mile
Bell Dia.: 8"Includes: Approximately 600 yd. Effective Distance
Batteries Required: CBell: ABS Plastic
Peak Output Power (W): 25Type: Indoor/Outdoor
Built-In: Signal for Use as Fog HornNumber of Batteries: 8
Item: MegaphoneCountry of Origin (subject to change): China

Product Description

Megaphone, Indoor/Outdoor, Operating Range 3/5 Mile, Bell Dia. (In.) 8, Number of Batteries 8, Length (In.) 13, Built-In Signal for Use as Fog Horn, Bell ABS Plastic, Batteries Required C, Peak Output Power (W) 25, Includes Approximately 600 yd. Effective Distance

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.