Megaphone, Dia 14 In, Range 1/2 Mile

VALUE BRAND| Zoro #: G0931253| Mfr #: 3YMN2

$330.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operating Range: 1/2 Mile
Peak Output Power (W): 45
Includes: Strap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931253 Mfr #: 3YMN2
Operating Range: 1/2 MilePeak Output Power (W): 45
Includes: StrapBatteries Required: D
Type: Indoor/OutdoorItem: Megaphone
Built-In: Talk, WhistleBell: ABS Plastic
Package Quantity: 1Length (In.): 21
Bell Dia.: 14"Number of Batteries: 10
Country of Origin (subject to change): China

Description

Megaphone, Indoor/Outdoor, Operating Range 1/2 Mile, Bell Dia. 14 In., Number of Batteries 10, Length (In.) 21, Built-In Talk, Whistle, Bell ABS Plastic, Batteries Required D, Peak Output Power (W) 45, Includes Strap

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews