Megaphone/Horn, 15 W

VALUE BRAND| Zoro #: G2040656| Mfr #: 4H973

$189.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2040656 Mfr #: 4H973
Number of Batteries: 8Peak Output Power (W): 15
Batteries Required: CBell: ABS Plastic
Type: Indoor/OutdoorItem: Megaphone
Built-In: Signal for Use as Fog HornBell Dia.: 8"
Length (In.): 13.3Operating Range: 1/10 Mile
Country of Origin (subject to change): China

Product Description

Megaphone/Foghorn, Peak Power 15 Watts, Operating Range 600 Yards, Bell Diameter 8 Inches, Number of Batteries 8, Length 13.3 Inches, C Batteries Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.