STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Mending Plate, 1-2/5 Wx3 1/2 In L, PK4

VALUE BRAND| Zoro #: G2457603| Mfr #: 1WDJ3

$2.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 4
Finish: zinc
Mounting Holes: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2457603 Mfr #: 1WDJ3
Package Quantity: 4Finish: zinc
Mounting Holes: 6Height (In.): -
Stanley Class Number: -Holes: With
Material: steelWidth (In.): 1-2/5
Holes per Leaf: 6Hardware: Included
Size (In.): 3-1/2Length (In.): 3-1/2
Item: Mending PlateCountry of Origin (subject to change): China

Description

Mending Plate, Material Steel, Zinc Finish, Size 3 1/2 In, Width 1-2/5 In, Length 3 1/2 In, Holes per Leaf 6, Holes With, Mounting Holes 6, Hardware Included, Package Quantity 4

Reviews