KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" FNPS Galvanized Merchant Coupling

VALUE BRAND| Zoro #: G1507615| Mfr #: 2KMF1

$2.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Fitting Connection Type: FNPS
Specific Fitting Shape: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507615 Mfr #: 2KMF1
Pipe Size (Fittings): 1"Fitting Connection Type: FNPS
Specific Fitting Shape: CouplingMax. Pressure: 300 psi @ 150 Degrees F WOG
Pipe Fitting Material: Galvanized SteelBasic Fitting Shape: Coupling
Basic Fitting Material: MetalFitting Schedule/Class: Class 150
Item: Merchant CouplingSaturated Steam Pressure: 150 PSI
Standards: NSF-61 and AB1953 ListedCountry of Origin (subject to change): China

Description

Merchant Coupling, Pipe Fitting Material Galvanized Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPS, Standards NSF-61 and AB1953 Listed, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews