1/2" FNPS Black Steel Merchant Coupling

VALUE BRAND| Zoro #: G1959142| Mfr #: 2KMD8

$1.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1959142 Mfr #: 2KMD8
Standards: ASTM A865, ASTM A153, ANSI B1.20.1Max. Pressure: 300 psi@150 Degrees F
Fitting Schedule/Class: Class 150Saturated Steam Pressure: 150 PSI
Basic Fitting Material: MetalBasic Fitting Shape: Coupling
Item: Merchant CouplingTemp. Range: -20 Degrees to 366 Degrees F
Specific Fitting Shape: CouplingPipe Fitting Material: Steel
Fitting Connection Type: FNPSPipe Size (Fittings): 1/2"
Country of Origin (subject to change): China

Product Description

Merchant Coupling, Pipe Fitting Material Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1/2 In., Fitting Connection Type FNPS, Standards ASTM A865, ASTM A153, ANSI B1.20.1, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 PSI, Temp. Range -20 Degrees to 366 Degrees F

Product Reviews