KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" FNPS Black Steel Merchant Coupling

VALUE BRAND| Zoro #: G1616596| Mfr #: 2KMD6

$1.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/4"
Standards: ASTM A865, ASTM A153, ANSI B1.20.1
Fitting Connection Type: FNPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616596 Mfr #: 2KMD6
Pipe Size (Fittings): 1/4"Standards: ASTM A865, ASTM A153, ANSI B1.20.1
Fitting Connection Type: FNPSSpecific Fitting Shape: Coupling
Max. Pressure: 300 psi@150 Degrees FPipe Fitting Material: Steel
Basic Fitting Shape: CouplingBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 366 Degrees FItem: Merchant Coupling
Saturated Steam Pressure: 150 PSIFitting Schedule/Class: Class 150
Country of Origin (subject to change): China

Description

Merchant Coupling, Pipe Fitting Material Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/4 In., Fitting Connection Type FNPS, Standards ASTM A865, ASTM A153, ANSI B1.20.1, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 PSI, Temp. Range -20 Degrees to 366 Degrees F

Reviews