Zoro Select
Steel Merchant Coupling Class 150
Mfr # 71100
Zoro # G1290484
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/8"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Coupling, SS, 8 in Pipe Size, Black XHD 800
- ZORO SELECT Malleable Iron Cap Class 150 5P535
- ZORO SELECT Malleable Iron Hex Bushing Class 150 5P513
- ZORO SELECT 22.5 Bend, Cast Iron, 2 in, Socket 220678
- ZORO SELECT Black Forged Steel 90 Degree Elbow Class 3000 1MNL2
- ZORO SELECT Wye, Cast Iron, 3 x 3 x 2 in, Socket 221316
- ZORO SELECT Blind Plug, 4 in, Socket, Cast Iron, Green ZFBSVFPTP04
- ZORO SELECT Blind Plug, 2 in, Socket, Cast Iron, Green ZFBSVFPTP02
- ZORO SELECT Flange, Steel, Socket Weld, 1 1/2"Pipe Size BULK-PF-525
- ANVIL Union, Malleable Iron, 1 1/2 in, FNPT 0312822422
- ANVIL 2" x 2" x 1/2" Black Forged Steel Reducing Tee 0361125354
- Zoro Select Black Pipe Fittings