KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" FNPT Black Steel Merchant Coupling

VALUE BRAND| Zoro #: G1348943| Mfr #: 4HVG9

$30.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Fitting Connection Type: FNPT
Specific Fitting Shape: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348943 Mfr #: 4HVG9
Pipe Size (Fittings): 4"Fitting Connection Type: FNPT
Specific Fitting Shape: CouplingMax. Pressure: 150 psi@450 Degrees F
Pipe Fitting Material: SteelBasic Fitting Shape: Coupling
Basic Fitting Material: MetalFitting Schedule/Class: Class 150
Item: Merchant CouplingSaturated Steam Pressure: 150 PSI
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): China

Description

Merchant Coupling, Pipe Fitting Material Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 4 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 150 psi@450 Degrees F, Saturated Steam Pressure 150 PSI

Reviews