Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Metal Screw, #10, 1 1/2 In L, PK100

VALUE BRAND| Zoro #: G0615885| Mfr #: 1MA72

$3.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615885 Mfr #: 1MA72
Material: Case Hardened SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.373"
Drive Type: squarePackage Quantity: 100
Driver Size: #2Length: 1-1/2"
Finish: Zinc-PlatedSize: #10
Head Height: 0.133"Meets/Exceeds: ANSI/ASME B18.6.4
Country of Origin (subject to change): Taiwan

Description

Sheet Metal Screw, Pan Head, Square, Hardened Steel, Size #10, Length 1 1/2 In, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews