KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, #10, 1 1/2 In L, PK100

VALUE BRAND| Zoro #: G1274594| Mfr #: 2DY12

$4.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.110"0.099"
Length: 1-1/2"
Meets/Exceeds: ASME B18.6.3-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274594 Mfr #: 2DY12
Head Height: 0.110"0.099"Length: 1-1/2"
Meets/Exceeds: ASME B18.6.3-2010Head Dia.: 0.373"-0.357"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: #10Drive Type: Slotted
Package Quantity: 100Head Type: Pan
System of Measurement: InchDriver Size: 11/32"
Material: Case Hardened SteelCountry of Origin (subject to change): China

Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #10, Length 1 1/2 In, Drive Type Slotted, Driver Size 11/32 In, Head Diameter 23/64 In, Head Height 0.100 In, Meets/Exceeds ASME B18.6.4, Package 100

Reviews