Metal Screw, #10, 1 1/2 In L, PK100

VALUE BRAND| Zoro #: G2318574| Mfr #: 2WE58

$15.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2318574 Mfr #: 2WE58
Drive Type: SlottedSystem of Measurement: Inch
Head Type: PanApplication: -
Meets/Exceeds: ANSI/ASME B18.6.4Size: #10
Material: 18-8 Stainless SteelLength: 1-1/2"
Item: Sheet Metal ScrewFinish: Plain
Head Height: 0.110"Head Dia.: 0.373"
Head Angle (Deg.): -Driver Size: -
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw, Pan Head, Size #10, Length 1 1/2 In, 18-8 Stainless Steel, Plain Finish, Drive Type Slotted, Head Dia 0.373 In, Head Height 0.133 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.