20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Metal Screw, #10, 1 1/4 In L, PK100

VALUE BRAND| Zoro #: G1770097| Mfr #: SMQPI-1001250-100P

$4.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1770097 Mfr #: SMQPI-1001250-100P
Drive Type: SquareSystem of Measurement: Inch
Application: -Meets/Exceeds: ANSI/ASME B18.6.4
Head Type: PanDriver Size: #2
Size: #10Material: Case Hardened Steel
Length: 1-1/4"Item: Sheet Metal Screw
Finish: Zinc-PlatedHead Angle (Deg.): -
Head Height: 0.133"Head Dia.: 0.373"
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Square, Hardened Steel, Size #10, Length 1 1/4 In, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.