Metal Screw, #10, 1 3/4 In L, PK100

VALUE BRAND| Zoro #: G0296441| Mfr #: 696388-PG

$6.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0296441 Mfr #: 696388-PG
System of Measurement: InchApplication: -
Meets/Exceeds: ASME B18.6.4Head Height: 0.110"
Finish: Zinc-PlatedHead Dia.: 0.373"
Head Type: PanHead Angle (Deg.): -
Driver Size: 11/32"Drive Type: Slotted
Size: #10Material: Case Hardened Steel
Length: 1-3/4"Item: Sheet Metal Screw
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #10, Length 1 3/4 In, Drive Type Slotted, Driver Size 11/32 In, Head Diameter 23/64 In, Head Height 0.100 In, Meets/Exceeds ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.