Metal Screw, #12, 1 1/2 In L, PK100

VALUE BRAND| Zoro #: G1417087| Mfr #: 2WE61

$23.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.125"
Length: 1-1/2"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417087 Mfr #: 2WE61
Head Height: 0.125"Length: 1-1/2"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.425"
Item: Sheet Metal ScrewFinish: Plain
Size: #12Drive Type: Slotted
Application: -Package Quantity: 100
Head Type: PanHead Angle (Deg.): -
System of Measurement: InchDriver Size: -
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Sheet Metal Screw, Pan Head, Size #12, Length 1 1/2 In, 18-8 Stainless Steel, Plain Finish, Drive Type Slotted, Head Dia 0.425 In, Head Height 0.151 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews