Shop Alternate Products
This Product is Discontinued
Zoro Select
Sheet Metal Screw, Zinc-Plated Case Hardened Steel Pan Head Slotted Drive, 100 PK (Discontinued)
Mfr # 2XA93
Zoro # G1397636
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Slotted
- Material Case Hardened Steel
- Finish Zinc-Plated