Metal Screw, #14, 1 1/2 In L, PK100

VALUE BRAND| Zoro #: G1556317| Mfr #: 696412-PG

$8.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1556317 Mfr #: 696412-PG
System of Measurement: InchApplication: -
Meets/Exceeds: ASME B18.6.4Material: Case Hardened Steel
Length: 1-1/2"Item: Sheet Metal Screw
Head Angle (Deg.): -Finish: Zinc-Plated
Head Height: 0.144"Head Dia.: 0.492"
Head Type: PanDriver Size: 7/16"
Drive Type: SlottedSize: #14
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #14, Length 1 1/2 In, Drive Type Slotted, Driver Size 7/16 In, Head Diameter 0.492 In, Head Height 0.144 In, Meets/Exceeds ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.