Metal Screw, #14, 1 1/4 In L, PK100

VALUE BRAND| Zoro #: G0810801| Mfr #: 2WE56

$28.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1-1/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810801 Mfr #: 2WE56
Package Quantity: 100Length: 1-1/4"
Finish: PlainHead Dia.: 0.477"
Meets/Exceeds: ANSI/ASME B18.6.4Size: #14
Material: 18-8 Stainless SteelHead Type: Flat
Head Angle (Deg.): 82Drive Type: Slotted
Application: -Driver Size: -
Item: Sheet Metal ScrewHead Height: 0.153"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Flat Head, Size #14, Length 1 1/4 In, 18-8 Stainless Steel, Plain Finish, Drive Type Slotted, Head Dia 0.507 In, Head Height 0.153 In, Head Angle 82 Deg, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews