15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Metal Screw, #14, 1 1/4 In L, PK100

VALUE BRAND| Zoro #: G1807486| Mfr #: 2XA99

$8.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1807486 Mfr #: 2XA99
System of Measurement: InchApplication: For Self Starting In Thin Metal or Resin-Filled Plywood
Meets/Exceeds: ANSI/ASME B18.6.4Item: Sheet Metal Screw
Head Height: 0.144"Finish: Zinc-Plated
Head Dia.: 0.492"Head Type: Pan
Head Angle (Deg.): -Driver Size: -
Drive Type: SlottedSize: #14
Material: Case Hardened SteelLength: 1-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw, Pan Head, Size #14, Length 1 1/4 In, Case-Hardened Steel, Zinc Plated Finish, Drive Type Slotted, Head Dia 0.492 In, Head Height 0.144 In, For Self Starting In Thin Metal Or Resin-Filled Plywood, Meets/Exceeds ANSI/ASME B18.6.4, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.