Metal Screw, 1/4 In, 3/4 In L, PK100

VALUE BRAND| Zoro #: G1997353| Mfr #: 697395-PG

$7.28 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.144"
Length: 3/4"
Meets/Exceeds: ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997353 Mfr #: 697395-PG
Head Height: 0.144"Length: 3/4"
Meets/Exceeds: ASME B18.6.4Head Dia.: 0.492"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: 1/4"Drive Type: Slotted
Application: -Package Quantity: 100
Head Type: PanHead Angle (Deg.): -
System of Measurement: InchDriver Size: 7/16"
Material: Case Hardened SteelCountry of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #14, Length 3/4 In, Drive Type Slotted, Driver Size 7/16 In, Head Diameter 31/64 In, Head Height 1/8 In, Meets/Exceeds ASME B18.6.4, Package 100

Reviews