Metal Screw, Flat, #10, 1 In L, PK100

VALUE BRAND| Zoro #: G0402087| Mfr #: 2WE52

$11.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0402087 Mfr #: 2WE52
System of Measurement: InchApplication: -
Meets/Exceeds: ANSI/ASME B18.6.4Material: 18-8 Stainless Steel
Length: 1"Item: Sheet Metal Screw
Head Height: 0.116"Finish: Plain
Head Dia.: 0.362"Head Type: Flat
Head Angle (Deg.): 82Driver Size: -
Drive Type: SlottedSize: #10
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Flat Head, Size #10, Length 1 In, 18-8 Stainless Steel, Plain Finish, Drive Type Slotted, Head Dia 0.385 In, Head Height 0.116 In, Head Angle 82 Deg, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.