JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Metal Screw, Flat, #10, 1/2 L, PK100

VALUE BRAND| Zoro #: G2280625| Mfr #: 2WE50

$8.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2280625 Mfr #: 2WE50
System of Measurement: InchMeets/Exceeds: ANSI/ASME B18.6.4
Head Height: 0.116"Head Dia.: 0.362"
Head Type: FlatDrive Type: Slotted
Size: #10Material: 18-8 Stainless Steel
Length: 1/2"Item: Sheet Metal Screw
Head Angle (Deg.): 82Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Flat Head, Size #10, Length 1/2 In, 18-8 Stainless Steel, Plain Finish, Drive Type Slotted, Head Dia 0.385 In, Head Height 0.116 In, Head Angle 82 Deg, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.