Metal Screw, Flat, #10, 3 In L, PK100

VALUE BRAND| Zoro #: G2107655| Mfr #: 1WA38

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2107655 Mfr #: 1WA38
Drive Type: PhillipsSystem of Measurement: Inch
Driver Size: #2Size: #10
Material: 18-8 Stainless SteelLength: 3"
Item: Tapping Sheet Metal ScrewApplication: -
Finish: PlainHead Height: 0.116"
Head Dia.: 0.362"Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Head Type: FlatHead Angle (Deg.): 82
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #10, Length 3 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.385 In, Head Height 0.116 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.