KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Flat, #10, 5/8 L, PK100

VALUE BRAND| Zoro #: G0350402| Mfr #: 697043-PG

$2.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.116"
Length: 5/8"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350402 Mfr #: 697043-PG
Head Height: 0.116"Length: 5/8"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.362"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: #10Drive Type: Phillips
Application: Primarily used in Thin Metal or Resin-Filled PlywoodPackage Quantity: 100
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: #2
Material: Case Hardened SteelCountry of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Flat Head, Phillips, Hardened Steel, Size #10, Length 5/8 In, Driver Size #2, Head Diameter 0.362 In, Head Height 0.116 In, Head Angle 82 Deg, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews