Metal Screw, Flat, #12, 1 1/4 L, PK50

VALUE BRAND| Zoro #: G1651711| Mfr #: 1WB10

$8.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651711 Mfr #: 1WB10
Drive Type: SquareSystem of Measurement: Inch
Application: -Item: Tapping Sheet Metal Screw
Finish: PlainHead Angle (Deg.): 82
Head Height: 0.132"Head Dia.: 0.438"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Type: Flat
Driver Size: #3Size: #12
Material: 18-8 Stainless SteelLength: 1-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #12, Length 1 1/4 In, Drive Type Square, Driver Size #3, Head Diameter 0.438 In, Head Height 0.132 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.