KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Flat, #12, 1 In L, PK100

VALUE BRAND| Zoro #: G0854402| Mfr #: 2WE54

$16.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.132"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0854402 Mfr #: 2WE54
Head Height: 0.132"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.412"
Item: Sheet Metal ScrewFinish: Plain
Size: #12Drive Type: Slotted
Application: -Package Quantity: 100
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: -
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Flat Head, Size #12, Length 1 In, 18-8 Stainless Steel, Plain Finish, Drive Type Slotted, Head Dia 0.438 In, Head Height 0.132 In, Head Angle 82 Deg, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews