KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Flat, #12, 1 In L, PK50

VALUE BRAND| Zoro #: G1473534| Mfr #: 1WA98

$9.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.132"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473534 Mfr #: 1WA98
Head Height: 0.132"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.438"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #12Drive Type: square
Application: -Package Quantity: 50
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: #3
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #12, Length 1 In, Drive Type Square, Driver Size #3, Head Diameter 0.438 In, Head Height 0.132 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 50

Reviews