Metal Screw, Flat, #14, 1 1/2 L, PK50

VALUE BRAND| Zoro #: G1600952| Mfr #: 1WA51

$13.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.148" (Ref)
Length: 1-1/2"
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1600952 Mfr #: 1WA51
Head Height: 0.148" (Ref)Length: 1-1/2"
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFIHead Dia.: 0.462"-0.427"
Item: Sheet Metal ScrewFinish: Plain
Size: #14Drive Type: Phillips
Package Quantity: 50Head Type: Flat
Head Angle (Deg.): 82-80System of Measurement: Inch
Driver Size: #3Material: 18-8 Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #14, Length 1 1/2 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.477 In, Head Height 0.153 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 50

Reviews