Metal Screw, Flat, #14, 2 In L, PK25

VALUE BRAND| Zoro #: G2100497| Mfr #: 1WB22

$7.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Length: 2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100497 Mfr #: 1WB22
Package Quantity: 25Length: 2"
Finish: PlainHead Dia.: 0.507"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFISize: #14
Material: 18-8 Stainless SteelHead Type: Flat
Head Angle (Deg.): 82Drive Type: square
Application: -Driver Size: #3
Item: Tapping Sheet Metal ScrewHead Height: 0.153"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #14, Length 2 In, Drive Type Square, Driver Size #3, Head Diameter 0.507 In, Head Height 0.153 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 25

Reviews