Metal Screw, Flat, #14, 2 In L, PK50

VALUE BRAND |Zoro #: G0782257|Mfr #: 1WA53

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0782257 Mfr #: 1WA53
Drive Type: PhillipsSystem of Measurement: Inch
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFIItem: Sheet Metal Screw
Finish: PlainHead Height: 0.148" (Ref)
Head Dia.: 0.462"-0.427"Head Type: Flat
Head Angle (Deg.): 82-80Driver Size: #3
Size: #14Material: 18-8 Stainless Steel
Length: 2"Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #14, Length 2 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.477 In, Head Height 0.153 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 50

Product Reviews

Save 15% when you sign up for Z-mail.