Metal Screw, Flat, #14, 3 In L, PK25

VALUE BRAND| Zoro #: G1858491| Mfr #: 1WA55

$13.52 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.153"
Length: 3"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1858491 Mfr #: 1WA55
Head Height: 0.153"Length: 3"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.477"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #14Drive Type: Phillips
Application: -Package Quantity: 25
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: #3
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #14, Length 3 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.477 In, Head Height 0.153 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 25

Reviews