Metal Screw, Flat, #14, 4 In L, PK25

VALUE BRAND| Zoro #: G2187841| Mfr #: 1CJG8

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2187841 Mfr #: 1CJG8
Drive Type: PhillipsSystem of Measurement: Inch
Head Type: FlatHead Angle (Deg.): 82
Driver Size: #3Size: #14
Material: 18-8 Stainless SteelLength: 4"
Item: Sheet Metal ScrewFinish: Plain
Head Height: 0.148"Head Dia.: 0.462"
Meets/Exceeds: ANSI/ASME B18.6.4Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw, Flat Head, Size #14, Length 4 In, 18-8 Stainless Steel, Plain Finish, Drive Type Phillips, Driver Size #3, Head Dia 0.462 In, Head Height 0.148 In, Head Angle 82 Deg, Meets/Exceeds ANSI/ASME B18.6.4, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.