KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Flat, #4, 5/8 In L, PK100

VALUE BRAND| Zoro #: G1019234| Mfr #: 1VU98

$4.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.067"
Length: 5/8"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019234 Mfr #: 1VU98
Head Height: 0.067"Length: 5/8"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.212"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #4Drive Type: Phillips
Application: -Package Quantity: 100
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: #1
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #4, Length 5/8 In, Drive Type Phillips, Driver Size #1, Head Diameter 0.225 In, Head Height 0.067 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews